Zoro Homepage

Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 20 ft

  • Mfr # 04140-SU

  • Zoro # G211224117


product price: $11.89
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04140-SU
Zoro #
G211224117
UPC #
653703041407
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
20 ft
Width
2.46 in

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Sunlite white 20-foot household extension cords give you the extra reach that you need in your home or office. They feature built-in tamper guard covers and three 2-prong polarized outlets. Great for small appliances, fans, electronics, lamps, mobile devices, holiday decorations, and more. ETL Listed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.