Shop SUNLITE
F39T5/850/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Super White
Mfr # 30427-SU
Zoro # G306376226
product price:Â $267.99
/pk 40, $6.70/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30427-SU
Zoro #
G306376226
UPC #
653703304274
Country of Origin
China
Description
Sunlite 30427-su f39t5/850/ho 39w fluorescent t5 mini bi-pin bulb, super white the fluorescent 39 watt 5,000k super white t5 high output high performance straight tube features a mini bi-pin base, provides a light output of 3,100 lumens at a color rendering index (cri) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased cri due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.