Shop SUNLITE
See all product information
FML27/65K Quad Tube Plg-In Cmpct Flrscnt Lmp, FML, 27W, 1500 Lumens, 6500K, 4-Pin GX10q4, 120V, 6PK
Mfr # 41760-NS
Zoro # G211224209
product price:Â $26.55
/pk 6, $4.43/eaKey Features
Bulb Base Type
GX10q4
Color Temperature
6500K
Dimmable
No
Lumens
1500
Rated Life
10000 hrs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41760-NS
Zoro #
G211224209
UPC #
653703417608
Country of Origin
China
Dimensions
Width
0.9 in
Details
Item
Compact Fluorescent Plug-in
Bulb Base Type
GX10q4
Color Temperature
6500K
Dimmable
No
Lumens
1500
Rated Life
10000 hrs
Light Color
Daylight
Description
Upgrade your lighting setup with Suniltes Quad Tube Compact Fluorescent Lamp. With 1500 lumens of brightness, this lamp provides plenty of light using just 27 watts of energy, making it a cost-effective lighting solution. Estimated yearly energy cost is a low $3.25 Based on 3 hours/day use at $0.11/kWh. With an average lamp life of 10,000 hours, this lamp offers reliable and long-lasting performance. 6500K color temperature and daylight color. This quad tube lamp is easy to install and maintain, saving you time and no hassle. Its GX10q4 base ensures compatibility with a variety of installations. Dimensions 0.9 W x 5.75 H x 0 D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.