
FT40DL/865 Compact Fluorescent 40W 3150 Lumens 6500K 4-Pin 2G11 Base Twin Tube Light Bulbs, 10PK
Mfr # 40523-NS
Zoro # G012220981
product price:Â $77.49
/pk 10, $7.75/ea
Free Shipping & Returns
Key Features
Watts
40W
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
3150 lm
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40523-NS
Zoro #
G012220981
UPC #
653703405230
Country of Origin
China
Dimensions
Height
1.7 in
Bulb Dia.
0.9 in
Details
Item
Compact Fluorescent Plug-in
Watts
40W
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
3150 lm
Light Color
Daylight
Description
You can find Sunlites FT fluorescent lamps in kitchens, basements, garages, cafeterias, as well as corporate offices thanks to its significant cost savings when compared to an equivalent incandescent lamp. In addition to general purpose lighting, Sunlites fluorescent lights can be utilized for all manner of indoor video production since they emit a cooler light source than what youll get from a traditional halogen lamp while also using a high frequency ballast to prevent visible flicker furthermore producing a high color render index to imitate a daylight like color temperatures.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.