Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk

  • Mfr # 46067-SU

  • Zoro # G208669693


product price: $80.80
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
12"
Height
12.7"
Length
15"
Fixture Length
17.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46067-SU
Zoro #
G208669693
UPC #
653703460673
Country of Origin
China

Dimensions

Width
12"
Height
12.7"
Length
15"
Fixture Length
17.3"
Fixture Width
13.7"

Details

Item
Fixtures
Voltage
120V
Fixture Housing Color
Black
Max. Wattage
60W Max
Fixture Type
E26
Lamp Included / Lamp Not Included
Lamp Not Included
Lamp Type
A19
Lighting Certification
UL Listed - Wet Location

Description

Gooseneck Rustic Barn Light Fixture, Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 60W Max, 12 Inch, Indoor and Outdoor Use, UL Listed Wet Location, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.