
Grey Semi-Flush Fabric Drum Ceiling Light Fixture, E26 Base 120V Residential Commercial Use
Mfr # 90167-SU
Zoro # G614826031
product price: $52.45
/eaKey Features
Width
11.81 in
Base Type
E26
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90167-SU
Zoro #
G614826031
UPC #
653703901671
Country of Origin
China
Dimensions
Width
11.81 in
Details
Item
Ceiling Light
Glass Color
Gray
Base Type
E26
Material
Fabric
Description
Sunlites Semi-Flush Fabric Drum Ceiling Light Fixture is a simple, straightforward look for any style or setting. This classic ceiling fixture combines a satin nickel finish base with a grey fabric drum shade. This fixture has one medium base socket E26. Perfect for use with an A19 or other decorative bulbs 40W max bulbs not included Use LED bulbs for an energy-efficient lighting solution. With a straightforward installation, it allows you to get creative in any indoor settings. Easy to install using the mounting hardware that is included with installation instructions. The lighting output can be changed when connected to a dimmable bulb and compatible dimmer, allowing it to adapt to any lighting to suit the mood.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.