Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GU24 Twist & Lock Bulb Socket, Porcelain Lamp Holder, White, 6PK

  • Mfr # 40880-SU

  • Zoro # G111224231


product price: $30.19
/pk 6, $5.03/ea

Key Features

Voltage
125V Max
Length (In.)
4.4 in
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40880-SU
Zoro #
G111224231
UPC #
653703415611
Country of Origin
China

Dimensions

Length (In.)
4.4 in
Width
4.4 in

Details

Item
Lamp Holders
Voltage
125V Max

Description

Sunlite glazed porcelain lamp holders feature classic design with knockouts for installing on 3.25 or 4 junction boxes. One medium base E26 socket bulb not included. Mounting screws and simple instructions are included. Use in basements, closets, storage areas, garages, or anywhere basic lighting is needed. UL Listed. 125 Volts. 660 Watts Max. Fixture is 4.50 in diameter, 1.5 high.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.