Zoro Homepage

Iron Rust Vintage Inspired Cage Pendant Light Hexagon Fixture, Industrial E26 Base 3' Cord

  • Mfr # 07011-SU

  • Zoro # G614826093


product price: $41.49
/ea

Key Features

Voltage
120V
Material
Metal
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07011-SU
Zoro #
G614826093
UPC #
653703070117
Country of Origin
China

Dimensions

Width
5.7 in

Details

Color
Iron Rust
Voltage
120V
Item
Pendant
Material
Metal
Base Type
E26

Description

This vintage-style open bird cage pendant fixture will bring a nostalgic feel to any space. It features an iron rust finish and a 3. 5-foot braided cord and chain for authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is 10. 63 inches high x 5. 70 inches diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.