
Jar Fixture, Ceiling Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic
Mfr # 41329-SU
Zoro # G208669709
product price: $32.15
/eaKey Features
Voltage
120V
Height
4.5"
Finish
Metallic
Fixture Type
E26
Fixture Housing Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41329-SU
Zoro #
G208669709
UPC #
653703413297
Country of Origin
China
Dimensions
Height
4.5"
Fixture Length
10.6"
Fixture Width
4.6"
Details
Item
Fixtures
Voltage
120V
Finish
Metallic
Fixture Type
E26
Fixture Housing Color
Metallic
Lighting Certification
UL Listed -Wet Location
Lamp Type
A19
Max. Wattage
60W Max
Lamp Included / Lamp Not Included
Lamp Not Included
Description
Vaporproof Industrial Jar Fixture, Ceiling Mount, Medium Base Socket E26, 100W Max, 120 Volt, Outdoor, UL Listed, Clear Glass Jar, Metallic Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.