
LED 11in. Brushed Nickel Slim Saucer Flush Mount Ceiling Light Fixture, 15W 80W = 2700K-5000K
Mfr # 87765-SU
Zoro # G314826065
product price:Â $28.99
/eaKey Features
Width
10.4 in
Voltage
120V
Lumens
1050
Rated Life
50000 hours
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87765-SU
Zoro #
G314826065
UPC #
653703877655
Country of Origin
China
Dimensions
Width
10.4 in
Details
Voltage
120V
Lumens
1050
Item
Ceiling Light
Rated Life
50000 hours
Color
White
Color Temperature
27K/30K/35K/40K/50K
Housing Material
Steel & Acrylic
Fixture Wattage
15W
Description
The Sunlite Slim Saucer Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed nickel accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you time and money; but also provides a strong functional light output. With its 5 selectable color-changing technology 2700K-5000K, never be unhappy with color temperature again. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent to fit any mood or dcor. With all its features, our slim saucer light is the perfect light fixture for those new renovation projects and more!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.