
LED 11W 75W Equiv 1100 Lmns Dimmable E26 Base Energy Star 220 Degree 5000K A19 Light Bulbs, 6PK
Mfr # 81515-SU
Zoro # G312221022
product price:Â $17.59
/pk 6, $2.93/eaKey Features
Watts
11W
Dimmable
Dimmable
Wattage Equivalency
75W
Light Color
Super White
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81515-SU
Zoro #
G312221022
UPC #
653703815152
Country of Origin
China
Details
Item
LED Bulb
Watts
11W
Color Temperature
5000K
Dimmable
Dimmable
Lumens
1100 lm
Wattage Equivalency
75W
Light Color
Super White
Color
White
Description
Sunlites A19 LED are an energy efficient replacement for incandescent and CFL bulbs. They have an E26 base and remain cool to the touch even when lit. And unlike fluorescent bulbs, they are instant-on at full 1100 lumen brightness. They give off as much light as a 75-watt bulb while only using 11 watts of power. Estimated yearly energy cost is a low $1.32 Based on 3 hours/day use at $0.11/kWh. These bulbs are Energy Star Certified and may qualify you for state and local rebates. Long life LED technology means up to 25,000 hours of reliable service so you'll need to replace difficult access bulbs less often. The seamless dimming feature allows you to lower the brightness of your lights 10%-100% Forward Phase Triac or Incandescent for nighttime reading or to fit any mood or dcor. High rendering CRI at 90. UL Listed for damp locations. Title-20 Compliant. Dimension 4.49-in H x 2.36-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.