Zoro Homepage

LED 12in. Slim Square Ceiling Mount 30K/35K/40K/45K/50K Selectable Dimmable Flat Panel Fixture

  • Mfr # 87746-SU

  • Zoro # G814826039


product price: $60.99
/ea

Key Features

Width
11.93 in
Voltage
120V
Lumens
920
Fixture Lens Material
PMMA
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87746-SU
Zoro #
G814826039
UPC #
653703877464
Country of Origin
China

Dimensions

Width
11.93 in

Details

Voltage
120V
Lumens
920
Item
Flush Mount
Fixture Lens Material
PMMA
Housing Material
Aluminum
Color Temperature
30K/35K/40K/45K/50K
Rated Life
50000 hours
Fixture Wattage
10W
Color
White
Safety Rating
UL Listed - Damp Location

Description

Sunlite one foot by one foot square retrofit surface mount ceiling light fixture is designed for indoor use. The slim and simplistic design blends perfectly into any modern setting where downlights are required. These easy to install, dimmable fixtures have built-in energy-efficient LED technology, so there are no bulbs to replace. Durable steel body and opaque white lens. With a life span of up to 50,000 hours, it is an ideal, no maintenance solution for home and business installations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.