Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 12V 90 CRI GU5.3 Base Dimmable Energy Star 5000K MR16 Reflector Spotlight Bulb, 3PK

  • Mfr # 81121-SU

  • Zoro # G003961701


product price: $17.89
/pk 3, $5.96/ea

Key Features

Voltage
12
Watts
7
Lumens
500
Wattage Equivalency
50
Bulb Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81121-SU
Zoro #
G003961701
UPC #
653703811215
Country of Origin
China

Dimensions

Length
1.97
Width
1.97
Height
2.05

Details

Voltage
12
Watts
7
Color Temperature
5000K
Lumens
500
Wattage Equivalency
50
Bulb Finish
White
Color
White

Description

Sunlite High 90 CRI MR16 LED reflector bulbs are dimmable and have been designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These Energy Star Certified lamps provide the same output as a 50-watt bulb while only using 7 watts of energy. With upgrading to LED technology, you will get a bulb that is cooler to the touch and instant-on at full brightness with no warmup time. UL Listed for damp location installation. Meets California's Title 20/24 and JA8 requirements. Featuring a GU5.3 Bi-Pin Base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products