LED 13in. Brushed Aluminum Slim Flush Mount Ceiling Light Fixture, 21W 100W= 2700K-5000K

  • Mfr # 87768-SU

  • Zoro # G814826060


product price: $49.99
/ea

Key Features

Width
13 in
Voltage
120V
Lumens
1450
Color Temperature
27K/30K/35K/40K/50K
Fixture Wattage
21W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87768-SU
Zoro #
G814826060
UPC #
653703877686
Country of Origin
China

Dimensions

Width
13 in

Details

Voltage
120V
Lumens
1450
Item
Ceiling Light
Color Temperature
27K/30K/35K/40K/50K
Fixture Wattage
21W
Fixture Lens Material
Acrylic
Housing Material
Plastic
Color
White
Rated Life
50000 hours
Wattage Equivalent
100W
Safety Rating
ETL - Damp Location

Description

The Sunlite LED Slim Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed aluminum accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you money on your electric bill, but also provides a strong functional light output. With its 5 adjustable color-changing technology 2700K-5000K, making our fixture the perfect light fixture for those new renovation projects; without breaking the bank!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.