
LED 15in. Satin Nickel Modern Ceiling Mount Fixture, 30W 200W= 2500 Lmn 30k/40K/50K Dimmable
Mfr # 81305-SU
Zoro # G214826028
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Width
14.94 in
Voltage
120V
Lumens
2500
Color
Brushed Nickel
Fixture Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81305-SU
Zoro #
G214826028
UPC #
653703813059
Country of Origin
China
Dimensions
Width
14.94 in
Details
Voltage
120V
Lumens
2500
Item
Ceiling Light
Color
Brushed Nickel
Fixture Lens Material
Acrylic
Fixture Wattage
30W
Housing Material
Aluminum & Steel
Rated Life
50000 hours
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location
Wattage Equivalent
200W
Description
Sunlites LED 15in. Modern Ceiling Mount Decorative Fixture embodies the neatness of a minimalist design and provides a wide range of visual satisfaction. With an output of bright 2500 lumens, this dimmable fixture uses only 30-watts of electricity while producing as much light as a 200-watt light bulb. When installing these fixtures, you can choose the color temperature between 5000K Daylight, 4000K Cool White, or 3000K Warm White, depending on your preferences. This fixture is a low-maintenance lighting option because it has built-in LEDs and a lifespan of up to 50,000 hours with an 80 CRI. No more using ladders to reach high-up fixtures and changing bulbs. These fixtures have ETL listings for installation in damp locations. Ideal for use in hotels, restaurants, kitchens, hallways, dining rooms, offices, and other places where downlighting is required. Installation instructions and hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.