LED 2W 25W Equiv E26 Base Dimmable 90 CRI Clear Edison T10/T30 Tubular Light Bulb 3000K, 6PK

  • Mfr # 41791-SU

  • Zoro # G912221033


product price:  $31.84
/pk 6, $5.31/ea

Key Features

Watts
2W
Dimmable
Dimmable
Wattage Equivalency
25W
Light Color
Warm White
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41791-SU
Zoro #
G912221033
UPC #
653703417912
Country of Origin
China

Details

Item
LED Bulb
Watts
2W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
160 lm
Wattage Equivalency
25W
Light Color
Warm White
Color
Clear

Description

Sunlites LED Edison T10/T30 Tubular Light Bulb are a great way to add a touch of class to your home. These dimmable 2 watts T10 tubular LED bulbs are an energy efficient replacement for 25-watt incandescent bulbs. They have a medium E26 base and remain cool to the touch even when lit. They are instant-on at full 160 lumen brightness. Clear tubular LED light bulbs have the same light output as a 25-watt incandescent bulb while saving 87% on electricity. The annual energy cost is a low 24 cents per year Based on 3 hours/day at $0. 11 per/kWh. At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. High color rendering at 90 CRI. UL Listed for damp location installation. Dimensions 4.96-in Height x 1.18-in Diameter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products