
LED 2W 25W Equiv E26 Base Dimmable 90 CRI Clear Edison T10/T30 Tubular Light Bulb 4000K, 6PK
Mfr # 41792-SU
Zoro # G212220965
product price:Â $29.55
/pk 6, $4.93/eaKey Features
Watts
2W
Dimmable
Dimmable
Light Color
Cool White
Wattage Equivalency
25W
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41792-SU
Zoro #
G212220965
UPC #
653703417929
Country of Origin
China
Details
Item
LED Bulb
Watts
2W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
160 lm
Light Color
Cool White
Wattage Equivalency
25W
Color
Clear
Description
Sunlites LED Edison T10/T30 Tubular Light Bulb are a great way to add a touch of class to your home. These dimmable 2 watts T10 tubular LED bulbs are an energy efficient replacement for 25-watt incandescent bulbs. They have a medium E26 base and remain cool to the touch even when lit. They are instant-on at full 160 lumen brightness. Clear tubular LED light bulbs have the same light output as a 25-watt incandescent bulb while saving 87% on electricity. The annual energy cost is a low 24 cents per year Based on 3 hours/day at $0. 11 per/kWh. At 4000K these cool white bulbs provide ample lighting for bedrooms, living spaces or anywhere you need cool and bright light. High color rendering at 90 CRI. UL Listed for damp location installation. Dimensions 4.96-in Height x 1.18-in Diameter.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.