Zoro Homepage

LED 32" 3000 Lumens Adjustable 3 CCT 3000K-5000K Dimmable Flush Mount Ceiling Light Fixture

  • Mfr # 49176-SU

  • Zoro # G303968738


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Length
32.5
Width
18
Voltage
100-277
Height
4.5
Lumens
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49176-SU
Zoro #
G303968738
UPC #
653703491769
Country of Origin
China

Dimensions

Length
32.5
Width
18
Height
4.5
Overall Length
32.5
Overall Width
18
Overall Height
4.5
Depth
32.5

Details

Voltage
100-277
Lumens
3000
Watts
35
Finish
Brushed Nickel
Color
Brushed Nickel
Color Temperature
3000K/4000K/5000K
Housing Material
Steel & Acrylic
CRI
80
Rated Life
50000 hr

Description

The Sunlite Oval Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, matte black accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you money on your electric bill, but also provides a strong functional light output. With its adjustable color-changing technology (3000K, 4000K,5000K), making our fixture the perfect light fixture for those new renovation projects; without breaking the bank!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.