Shop SUNLITE
See all product information
Create Account
LED 4' Linear Shop Light Fixture 30W-65W Power Tunable 2-T5HO= 10000 Lumen 35K050K CCT White
- Mfr # 85654-SU
- Zoro # G823942775
product price:Â
$
53.99
/ea
Key Features
Fixture Housing Color
White
Watts
30/45/65 W
Color Temperature
35K/40K/50K
Length
47.55 in
Height
2.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85654-SU
- Zoro #
- G823942775
- UPC #
- 653703856544
- Country of Origin
- China
Dimensions
- Length
- 47.55 in
- Height
- 2.65 in
- Width
- 2.6 in
Details
- Fixture Housing Color
- White
- Watts
- 30/45/65 W
- Color Temperature
- 35K/40K/50K
- Fixture Housing Material
- Steel
- Lumens
- 10000 Im
- Damp/Wet Rating
- Damp
- Fixture Item
- LED Commercial Strip Light
- Dimmable
- Yes
- Voltage
- 120V to 277V
- Fixture Shape
- Linear
Description
The Sunlite LED Linear Shop Light is the ultimate versatile lighting solution, featuring adjustable wattage and color temperature settings to fit any environment. With a powerful output of up to 10000 lumens, this 4-foot fixture is a high-efficiency replacement for 2-lamp T5HO fluorescent systems. Choose between 30W, 45W, or 65W power settings and toggle between 3500K Warm White, 4000K Cool White, or 5000K Daylight to customize your lighting. Built for durability and long-term performance, it boasts a 50,000-hour lifespan, drastically reducing the need for bulb replacements. ETL listed for safety, this fixture is perfect for high-ceiling garages, commercial workshops, and large storage areas requiring reliable, high-intensity illumination..
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.