LED 4" Outdoor Square Up Down Wall Sconce Light Fixture 18W 1100 Lumens 5000K, Black

  • Mfr # 81299-SU

  • Zoro # G503964905


product price:  $52.19
/ea

Key Features

Voltage
120
Width
4.25
Height
4
Length
9
Watts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81299-SU
Zoro #
G503964905
UPC #
653703812991
Country of Origin
China

Dimensions

Width
4.25
Height
4
Length
9
Depth
3.5
Overall Length
9
Overall Width
4.25
Overall Height
4

Details

Voltage
120
Watts
18
Lumens
1300
Finish
Black
Color Temperature
5000K
Fixture Housing Color
Black
Fixture Rated Life
50000 hr
CRI
80
Housing Material
Aluminum & Steel

Description

This Sunlite LED Decorative Outdoor Wall Light fixture is as attractive as it is functional. It shines up and down and washes the wall above and below with light. With a weather-proof aluminum body and built-in 50,000 hour life LEDs this fixture is designed for years of efficient and maintenance free service. It puts out a bright 1300 lumen of light and only uses 18 watts of electricity. Annual estimated energy costs are a low $2.17 (Based on 3 hours/day at $0.11/kWh). Matte black finish and modern design ideal for use on porches, walls, next to doors and garages, on gate posts, or any outdoor space. Hardware and instructions for mounting on any standard junction box included. ETL Listed for wet location installation. (IP54 Rated) Fixture measures 4.25 inches (W) x 4.00 inches (H) x 3.5 inches (D).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.