LED 48" High Output Linear Strip Light Fixture with Bi-Level Motion Sensor 10,000 Lumens CCT
- Mfr # 85653-SU
- Zoro # G223942771
product price:Â
$
94.99
/ea
Key Features
Fixture Housing Material
Steel
Dimmable
Yes
Fixture Item
LED Commercial Strip Light
Damp/Wet Rating
Damp
Watts
30/45/65 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85653-SU
- Zoro #
- G223942771
- UPC #
- 653703856537
- Country of Origin
- China
- Fixture Housing Material
- Steel
- Dimmable
- Yes
- Fixture Item
- LED Commercial Strip Light
- Damp/Wet Rating
- Damp
- Watts
- 30/45/65 W
- Fixture Housing Color
- White
- Lumens
- 10000 Im
- Voltage
- 120V to 277V
- Color Temperature
- 35K/40K/50K
- Fixture Shape
- Linear
Dimensions
- Length
- 47.55 in
- Width
- 2.6 in
- Height
- 2.65 in
Description
The Sunlite 48-inch LED High Output Linear Strip Light is a high-performance lighting solution engineered for maximum versatility and efficiency. This fixture features adjustable wattage settings of 30W, 45W, or 65W and selectable color temperatures of 3500K, 4000K, or 5000K, allowing you to fine-tune the illumination for any commercial or industrial environment. With a powerful output of 10,000 lumens, it serves as a robust replacement for traditional high-output fluorescent fixtures. The integrated bi-level motion sensor enhances security and energy savings by adjusting brightness based on occupancy. Built with a durable white metal housing and a frosted lens for even, glare-free distribution, this fixture is UL Listed for safety and designed for a long, maintenance-free life of 50,000 hours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.