LED 5.5W 60W= E12 Base 3000K Filament CA11 Flame Tip Chandelier Light Bulbs 12 Count, 12PK

  • Mfr # 41845-NS

  • Zoro # G212220958


product price: $35.65
/pk 12, $2.97/ea

Key Features

Watts
5.5W
Dimmable
Dimmable
Lumens
600 lm
Light Color
Warm White
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41845-NS
Zoro #
G212220958
UPC #
653703418452
Country of Origin
China

Details

Item
LED Bulb
Watts
5.5W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
600 lm
Light Color
Warm White
Wattage Equivalency
60W
Color
Clear

Description

Sunlite LED Filament Style Chandelier bulbs are designed to give you up to 15,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 60-watt bulb while only using 5.5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.66 per bulb Based on $0.11/kWh. LED technology means they are cooler to the touch when lit and instant-on at full brightness. The standard candelabra base E12 and classic filament style make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. UL Listed for damp location installation. Ideal for both residential and commercial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.