
LED 5W 60W Equiv Candelabra E12 Base Dimmable 4000K Flame Filament Chandelier Light Bulb, 12PK
Mfr # 41353-NS
Zoro # G212220927
product price:Â $33.95
/pk 12, $2.83/eaKey Features
Watts
5W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
600 lm
Light Color
Cool White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41353-NS
Zoro #
G212220927
UPC #
653703413532
Country of Origin
China
Dimensions
Height
1.36 in
Bulb Dia.
1.36 in
Details
Item
LED Bulb
Watts
5W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
600 lm
Light Color
Cool White
Wattage Equivalency
60W
Color
Clear
Description
Sunlite LED Filament Style Chandelier bulbs are designed to give you up to 15, 000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 60 watt bulb while only using 5 watts of energy. With 3 hours of daily use the annual operating cost is only $0. 60 per bulb. Based on $. 11/kWh And LED technology means they are cooler to the touch when lit and instant-on at full brightness. The standard candelabra base E12 and classic filament style make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. ETL Listed for damp location installation. Ideal for both residential and commercial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.