Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 60W Equivalent E26 Base Dimmable Energy Star B11 Chandelier Light Bulb 2700K, 6PK

  • Mfr # 41380-SU

  • Zoro # G303961715


product price: $22.00
/pk 6, $3.67/ea

Key Features

Voltage
120
Watts
7
Color Temperature
2700K
Lumens
500
Length
1.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41380-SU
Zoro #
G303961715
UPC #
653703413808
Country of Origin
China

Dimensions

Length
1.62
Height
4.21
Width
1.62

Details

Voltage
120
Watts
7
Color Temperature
2700K
Lumens
500
Wattage Equivalency
60
Bulb Finish
Frosted
Color
Frosted

Description

Sunlite LED torpedo tip B11 bulbs are designed to give you up to 25,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 60 watt bulb while only using 7 watts of energy. With 3 hours of daily use the annual operating cost is only $0.84 per bulb. (Based on $0.11/kWh) Installing these Energy Star Certified bulbs may qualify you for state and local rebates. And LED technology means they are cooler to the touch when lit and instant-on at full brightness. The medium base (E26) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. UL Listed for damp location installation. Ideal for both residential and commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.