Shop SUNLITE
See all product information
Create Account
LED 6W 60W Equiv E26 Base Dimmable 90 CRI Title-20 2200K Filament T10 Tubular Light Bulb, 10PK
- Mfr # 41834-NS
- Zoro # G712221028
product price:Â
$
63.95
/pk of 10, $6.40/ea
Key Features
Watts
6W
Color Temperature
2200 K
Dimmable
Dimmable
Lumens
570 lm
Height
1.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41834-NS
- Zoro #
- G712221028
- UPC #
- 653703418346
- Country of Origin
- China
- Item
- LED Bulb
- Watts
- 6W
- Color Temperature
- 2200 K
- Dimmable
- Dimmable
- Lumens
- 570 lm
- Wattage Equivalency
- 60W
- Light Color
- Amber Light
- Color
- Clear
Dimensions
- Height
- 1.18 in
- Bulb Dia.
- 1.18 in
Description
Save on energy costs for your house, business, restaurant, hotel and more, with Sunlites energy efficient antique style tubular LED light bulbs. By changing your incandescent or fluorescent tube lights for Sunlites LED filament lamps, not only will you save on energy costs, but you will also reduce the effects of aging and eliminate the chances of mercury exposure. These Edison bulbs operate at a modest 6 watts and produce a 2200K amber light while outputting a nice 570 lumen brightness. Title-20 Compliant. Dimensions 8.74-in Height x 1.18-in Diameter. Title-20 Compliant.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.