
LED 7in. 15W 30K/40K/50K Dimmable Energy Star Oil Rubbed Bronze Round Mini Panel Light Fixture
Mfr # 88698-SU
Zoro # G514826070
product price: $26.35
/eaKey Features
Width
7 in
Voltage
120V
Lumens
1000
Fixture Wattage
15W
Housing Material
Steel & Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88698-SU
Zoro #
G514826070
UPC #
653703886985
Country of Origin
China
Dimensions
Width
7 in
Details
Voltage
120V
Lumens
1000
Item
Flush Mount
Fixture Wattage
15W
Housing Material
Steel & Acrylic
Color Temperature
30K/40K/50K
Rated Life
50000 hours
Color
Oil Rubbed Bronze
Safety Rating
ETL Listed - Wet Location
Description
The Sunlite 7- Inch Round LED Mini Flat Panel Fixture is a stylish addition to any dcor. It features a slim design metal body with oil rubbed bronze trim and a shatter-resistant frosted lens. This selectable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference. Output is a bright 1000 lumens, while only using 22 watts of electricity. High color rendering at 80 CRI. This dimmable indoor/outdoor fixture has a 50,000-hour life span and is ETL Listed for wet location installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.