LED 800 Lumens GU24 Twist Lock Base Dimmable 90 CRI Energy Star Title 20 5000K, 6PK

  • Mfr # 87975-SU

  • Zoro # G103961731


product price: $22.45
/pk 6, $3.74/ea

Key Features

Voltage
120
Watts
10
Wattage Equivalency
60
Width
2.36
Height
4.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87975-SU
Zoro #
G103961731
UPC #
653703879758
Country of Origin
China

Dimensions

Width
2.36
Height
4.13
Length
2.36

Details

Voltage
120
Watts
10
Color Temperature
5000K
Lumens
800
Wattage Equivalency
60
Bulb Finish
White
Color
White

Description

Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 10 watts, they use less energy while providing as much light as a traditional 60 watts bulb at a 800-lumen output and have 90 CRI. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals. These bulbs are Title 20 certified, they meet California's Title 20 criteria

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.