
LED 8.5W 100W Equiv E26 Base 800 Lumen Dimmable Filament 2200K G40 Edison Globe Light Bulbs, 4PK
Mfr # 41836-NS
Zoro # G612220862
product price: $47.49
/pk 4, $11.87/eaKey Features
Watts
8.5W
Dimmable
Dimmable
Lumens
800 lm
Wattage Equivalency
100W
Light Color
Amber Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41836-NS
Zoro #
G612220862
UPC #
653703418360
Country of Origin
China
Dimensions
Height
4.72 in
Bulb Dia.
4.72 in
Details
Item
LED Bulb
Watts
8.5W
Color Temperature
2200K
Dimmable
Dimmable
Lumens
800 lm
Wattage Equivalency
100W
Light Color
Amber Light
Color
Clear
Description
Upgrade your lighting with Sunlite Dimmable LED bulbs. With a G40 globe shape and medium E26 base they are an energy efficient replacement for 100 watts incandescent while only using 8.5 watts of electricity. They are instant-on at full 800 lumen brightness. With an average life of 15000 hours these long-life bulbs need to be replaced less often. The estimated annual energy cost is a low $1.02 Based on 3 hr/day use at $0.11 per/kWh. These 2200 Kelvin amber light bulbs provide a comforting amber glow that can be adjusted with a dimmer for perfect lighting. High Color Rendering Index CRI of 90 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are UL Listed for damp location installation. Ideal for both residential and commercial use. Title 20 approved. Dimensions 6.70-in Height-in x 4.92-in Diameter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.