LED 8in. Floating Glass Flush Mount Ceiling Light Fixture, 17W 1200 Lumen 3000K Dimmable, 2PK

  • Mfr # 88675-SU

  • Zoro # G314826003


product price:  $54.15
/pk 2, $27.08/ea

Key Features

Width
8 in
Voltage
120V
Lumens
1200
Housing Material
Metal & Glass
Fixture Wattage
17W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88675-SU
Zoro #
G314826003
UPC #
653703886756
Country of Origin
China

Dimensions

Width
8 in

Details

Voltage
120V
Lumens
1200
Item
Ceiling Light
Housing Material
Metal & Glass
Color Temperature
3000K
Fixture Wattage
17W
Rated Life
50000 hours
Color
White
Fixture Lens Material
Glass
Wattage Equivalent
17W
Safety Rating
ETL Listed - Dry Location

Description

The Sunlite LED Floating Glass Flushmount Ceiling Light Fixture is a simplistic but gorgeous fixture that combines a sleek design with minimal features. With its two tiers made of glass and metal; working together to diffuse the light while maintaining its beautiful look. Its versatility, damp located rating, and 3000K color temperature; make it perfect for bathrooms, wall sconces, and anywhere else around your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.