
LED 8in. Floating Glass White Flush Mount Ceiling Light Fixture, 1200 Lmn 4000K Dimmable, 2PK
Mfr # 88676-SU
Zoro # G814826008
product price: $54.15
/pk 2, $27.08/eaKey Features
Width
8 in
Voltage
120V
Lumens
1200
Rated Life
15000 hours
Fixture Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88676-SU
Zoro #
G814826008
UPC #
653703886763
Country of Origin
China
Dimensions
Width
8 in
Details
Voltage
120V
Lumens
1200
Item
Ceiling Light
Rated Life
15000 hours
Fixture Lens Material
Glass
Fixture Wattage
17W
Housing Material
Metal & Glass
Color
White
Color Temperature
4000K
Safety Rating
ETL - Damp Location
Wattage Equivalent
17W
Description
The Sunlite LED Floating Glass Flushmount Ceiling Light Fixture is a simplistic but gorgeous fixture that combines a sleek design with minimal features. With its two tiers made of glass and metal; working together to diffuse the light while maintaining its beautiful look. Its versatility, damp located rating, and 4000K color temperature; make it perfect for bathrooms, wall sconces, and anywhere else around your home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.