
LED 9W 75W= 750 Lumen E26 Base Dimmable Floodlight PAR30 Reflector Light Bulbs, 3000K, 24PK
Mfr # 41864-SU
Zoro # G312220872
product price: $94.19
/pk 24, $3.92/ea
Free Shipping & Returns
Key Features
Watts
9W
Dimmable
Dimmable
Wattage Equivalency
75W
Height
3.75 in
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41864-SU
Zoro #
G312220872
UPC #
653703418643
Country of Origin
China
Dimensions
Height
3.75 in
Bulb Dia.
3.75 in
Details
Item
LED Bulb
Watts
9W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
750 lm
Wattage Equivalency
75W
Light Color
Warm White
Color
White
Description
Upgrade your incandescent and halogen PAR30 bulbs with energy efficient LED bulbs from Sunlite. These medium base E26 bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 75-watt bulb while only using 9 watts of power. Estimated yearly energy cost is a low $1.08. Based on 3 hours/day use at $0.11/kWh. At 3000K these warm white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. Bright 750 lumen output and 25,000-hour life span for years of maintenance-free use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.