Zoro Homepage

LED 9W 75W= 750 Lumen E26 Base Dimmable Floodlight PAR30 Reflector Light Bulbs, 4000K, 24PK

  • Mfr # 41865-SU

  • Zoro # G312220926


product price: $94.99
/pk 24, $3.96/ea
Free Shipping & Returns

Key Features

Watts
9W
Dimmable
Dimmable
Wattage Equivalency
75W
Light Color
Cool White
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41865-SU
Zoro #
G312220926
UPC #
653703418650
Country of Origin
China

Dimensions

Height
3.75 in
Bulb Dia.
3.75 in

Details

Item
LED Bulb
Watts
9W
Color Temperature
4000K
Dimmable
Dimmable
Lumens
750 lm
Wattage Equivalency
75W
Light Color
Cool White
Color
White

Description

Upgrade your incandescent and halogen PAR30 bulbs with energy efficient LED bulbs from Sunlite. These medium base E26 bulbs are direct replacements for your track lighting, accent lighting, pendant fixtures and more. They remain cooler to the touch than other bulbs making them safe for enclosed fixtures. They give off as much light as a 75-watt bulb while only using 9 watts of power. Estimated yearly energy cost is a low $1.08. Based on 3 hours/day use at $0.11/kWh. At 4000K these cool white bulbs provide ample lighting for hallways, stairways, closets, bathrooms, vanities or anywhere you need cool and bright light. Bright 750 lumen output and 25,000 hour life span for years of maintenance-free use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.