Zoro Homepage

LED A15 40W Equivalent E17 Base Dimmable Frosted ETL Listed Light Bulb, 3000K, 6PK

  • Mfr # 80334-SU

  • Zoro # G703961773


product price: $23.89
/pk 6, $3.98/ea

Key Features

Voltage
120
Watts
6
Color Temperature
3000K
Lumens
480
Length
3.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80334-SU
Zoro #
G703961773
UPC #
653703803340
Country of Origin
China

Dimensions

Length
3.54
Height
1.89
Width
3.54

Details

Voltage
120
Watts
6
Color Temperature
3000K
Lumens
480
Wattage Equivalency
40
Bulb Finish
Frosted
Color
Frosted

Description

Replace your A15 bulbs with energy efficient, long life LED bulbs from Sunlite. This dimmable bulb has a intermediate base (E17) and an estimated life span of 15,000 hours. It provides as much light as a 40 watt bulb (480 lumens) while using only 6 watts of electricity. 3000K warm white color temperature. ETL Listed for damp location installation. Ideal for refrigerators, lamps, pendant lights, ceiling fans and other lighting fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.