Zoro Homepage

LED A15 40W Equivalent E26 Dimmable Frosted Energy Star Refrigerator Light Bulb 4000K, 6PK

  • Mfr # 80218-SU

  • Zoro # G103961748


product price: $14.75
/pk 6, $2.46/ea

Key Features

Voltage
120
Watts
6
Lumens
480
Bulb Finish
White
Wattage Equivalency
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80218-SU
Zoro #
G103961748
UPC #
653703802183
Country of Origin
China

Dimensions

Height
3.35
Width
1.97
Length
1.97

Details

Voltage
120
Watts
6
Color Temperature
4000K
Lumens
480
Bulb Finish
White
Wattage Equivalency
40
Color
White

Description

Upgrade to LED with these standard A15 shape household light bulbs with a medium base (E26). These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 5.5 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life LED technology means up to 25,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are Energy Star certified, and UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.