
LED A15 Appliance Clear Light Bulb 6W 40W Equiv 450 Lumen E12 Base Dimmable Title-20, 3000K, 6PK
Mfr # 41699-NS
Zoro # G912221019
product price:Â $25.95
/pk 6, $4.33/eaKey Features
Watts
6W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
450 lm
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41699-NS
Zoro #
G912221019
UPC #
653703416991
Country of Origin
China
Dimensions
Height
1.97 in
Bulb Dia.
1.97 in
Details
Item
LED Bulb
Watts
6W
Color Temperature
3000K
Dimmable
Dimmable
Lumens
450 lm
Light Color
Warm White
Wattage Equivalency
40W
Color
Clear
Description
Upgrade to LED with these standard A15 shape household light bulbs with a candelabra base E12. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 6 watts, they use 86% less energy while providing as much light as a traditional 40 watts bulb at a 450 lumens output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. These lamps are ETL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.