Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A15 Light Bulb, 6W 40W=, Intermediate Base E17, 480 Lumens, Dimmable, Frosted, 2700K, 6PK

  • Mfr # 41831-NS

  • Zoro # G111224156


product price: $22.39
/pk 6, $3.73/ea

Key Features

Voltage
120V
Bulb Base Type
E17
Color Temperature
2700K
Dimmable
Yes
Lumens
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41831-NS
Zoro #
G111224156
UPC #
653703418315
Country of Origin
China

Details

Item
LED Bulb
Voltage
120V
Bulb Base Type
E17
Color Temperature
2700K
Dimmable
Yes
Lumens
480
Rated Life
15000 hrs
Wattage Equivalency
40W
Light Color
Warm White

Description

Replace your A15 bulbs with energy efficient, long life LED bulbs from Sunlite. This dimmable bulb has an intermediate base E17 and an estimated life span of 15,000 hours. It provides as much light as a 40-watt bulb 480 lumens while using only 6 watts of electricity. 2700K soft white color temperature. ETL Listed for damp location installation. Ideal for refrigerators, lamps, pendant lights, ceiling fans and other lighting fixtures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.