Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 100W Equivalent 1500 Lumens Non-Dimmable UL Listed 5000K Light Bulbs, 3PK

  • Mfr # 80938-SU

  • Zoro # G203961761


product price: $11.65
/pk 3, $3.88/ea

Key Features

Voltage
120
Watts
14
Bulb Finish
White
Wattage Equivalency
100
Width
2.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80938-SU
Zoro #
G203961761
UPC #
653703809380
Country of Origin
China

Dimensions

Width
2.76
Height
4.7
Length
2.76

Details

Voltage
120
Watts
14
Color Temperature
5000K
Lumens
1500
Bulb Finish
White
Wattage Equivalency
100
Color
White

Description

Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100 watt bulb at a bright 1500 lumen output. Long life LED technology means up to 11,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.