Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sunlite LED A19 100W Equivalent 1600 Lumens Dimmable UL Listed Energy Star 5000K Light Bulbs, 6PK 80809-SU

LED A19 100W Equivalent 1600 Lumens Dimmable UL Listed Energy Star 5000K Light Bulbs, 6PK (Discontinued)

  • Mfr # 80809-SU
  • Zoro # G703961704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80809-SU
Zoro #
G703961704
UPC #
653703808093
Country of Origin
China

Dimensions

Length
4.53
Height
4.25
Width
4.53
Depth
4.53
Overall Height
4.25
Overall Length
4.53
Overall Width
4.53

Details

Voltage
120
Watts
15
Color Temperature
5000K
Lumens
1600
CRI
80
Bulb Finish
Frosted
Wattage Equivalency
100
Housing Material
Plastic
Average Light Bulb Life
25000 hr
Color
Frosted

Description

Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium (E26) base they are an energy efficient replacement for 100 watt incandescent and CFL bulbs while only using 15 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 1600 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.81 (Based on 3 hr. /day use at $0. 11 per/kWh). Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED dimmable bulb. These bulbs are ideal for both residential and commercial use. These bulbs contain no mercury or other harmful chemicals. They are Energy Star certified, and UL Listed for Damp Location use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.