
LED A19 9W 60W Equiv 800 Lumen E26 Base Non-Dimmable 180 Degree ETL Light Bulbs, 6500K, 3PK
Mfr # 80681-SU
Zoro # G712220878
product price:Â $7.15
/pk 3, $2.38/ea
Sold in multiples of 2 for $14.30
Key Features
Watts
9W
Dimmable
Non-Dimmable
Wattage Equivalency
60W
Light Color
Daylight
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80681-SU
Zoro #
G712220878
UPC #
653703806815
Country of Origin
China
Details
Item
LED Bulb
Watts
9W
Color Temperature
6500K
Dimmable
Non-Dimmable
Lumens
800 lm
Wattage Equivalency
60W
Light Color
Daylight
Color
White
Description
Upgrade to LED with these standard A19 shape household light bulbs with a medium base E26. These 3-packs of non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 9 watts, they use 85% less energy while providing as much light as a traditional 60 watt bulb at a bright 800 lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are ETL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.