LED A19 9W 60W Equiv 810 Lumen E26 Base 100-240V Non-Dimmable Frost Glass 5000K Light Bulbs, 6PK

  • Mfr # 41600-NS

  • Zoro # G712220892


product price:  $33.19
/pk 6, $5.53/ea

Key Features

Watts
9W
Dimmable
Non-Dimmable
Light Color
Super White
Wattage Equivalency
60W
Height
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41600-NS
Zoro #
G712220892
UPC #
653703416007
Country of Origin
China

Dimensions

Height
2.36 in
Bulb Dia.
2.36 in

Details

Item
LED Bulb
Watts
9W
Color Temperature
5000K
Dimmable
Non-Dimmable
Lumens
810 lm
Light Color
Super White
Wattage Equivalency
60W
Color
White

Description

Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent and CFL bulbs while only using 9 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 810 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.08 Based on 3 hr. /day use at $0. 11 per/kWh. Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED high voltage bulb. Multivolt 100-240 volts. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.