Shop SUNLITE
See all product information
Create Account
LED A19 9W 60W Equiv 810 Lumen E26 Base 100-240V Non-Dimmable Frost Glass Light Bulbs 3000K, 6PK
- Mfr # 41833-NS
- Zoro # G712221035
product price:Â
$
33.19
/pk of 6, $5.53/ea
Key Features
Watts
9W
Dimmable
Non-Dimmable
Light Color
Warm White
Height
2.36 in
Wattage Equivalency
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41833-NS
- Zoro #
- G712221035
- UPC #
- 653703418339
- Country of Origin
- China
- Item
- LED Bulb
- Watts
- 9W
- Color Temperature
- 3000 K
- Dimmable
- Non-Dimmable
- Lumens
- 810 lm
- Light Color
- Warm White
- Wattage Equivalency
- 60W
- Color
- White
Dimensions
- Height
- 2.36 in
- Bulb Dia.
- 2.36 in
Description
Upgrade the lighting in your home or business with Sunlite energy saving LED bulbs. With an A19 shape and medium E26 base they are an energy efficient replacement for 60 watt incandescent and CFL bulbs while only using 9 watts of electricity. And unlike fluorescent bulbs, they are instant-on at full 810 lumen brightness. With an average life of 25,000 hours these bulbs the estimated annual energy cost is a low $1.08 Based on 3 hr. /day use at $0. 11 per/kWh. Perfect for any fixtures, including wall sconces, ceiling lights, vanity lights, closet fixtures, table lamps, garage door openers, porch, patio and pole lights. Save more energy in an efficient way with this LED high voltage bulb. Multivolt 100-240 volts. High voltage bulbs use less energy and thus keeps your electricity bills low, making this a perfect option for commercial and industrial use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.