Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Amber, 3PK

  • Mfr # 40455-NS

  • Zoro # G408669707


product price: $13.29
/pk 3, $4.43/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
AMBER YELLOW
Dimmable
No
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40455-NS
Zoro #
G408669707
UPC #
653703404554
Country of Origin
China

Dimensions

Height
4.75"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
AMBER YELLOW
Dimmable
No
Bulb Type
A19
Light Color
Frosted
Standards
UL Listed - Damp Location
Bulb Primary Application
Residential - Commercial
Wattage Equivalency
3

Description

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 3 Count, Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.