Zoro Homepage

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Pink, 6PK

  • Mfr # 40473-NS

  • Zoro # G308669708


product price: $25.25
/pk 6, $4.21/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
PINK
Dimmable
No
Standards
UL Listed - Damp Location
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40473-NS
Zoro #
G308669708
UPC #
653703404738
Country of Origin
China

Dimensions

Height
9.5"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
PINK
Dimmable
No
Standards
UL Listed - Damp Location
Wattage Equivalency
3
Bulb Type
A19
Bulb Primary Application
Residential - Commercial
Light Color
Frosted

Description

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 6 Count, Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.