Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Purple, 3PK

  • Mfr # 41527-SU

  • Zoro # G708669711


product price: $14.66
/pk 3, $4.89/ea

Key Features

Voltage
120V
Bulb Base Type
E26
Color Temperature
PURPLE
Dimmable
No
Bulb Primary Application
Residential - Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41527-SU
Zoro #
G708669711
UPC #
653703415277
Country of Origin
China

Dimensions

Height
10.2"

Details

Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
PURPLE
Dimmable
No
Bulb Primary Application
Residential - Commercial
Wattage Equivalency
3
Standards
UL Listed - Damp Location
Light Color
Frosted
Bulb Type
A19

Description

LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 3 Count Pack of1, Purple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.