
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Yellow, 6PK
Mfr # 41726-NS
Zoro # G608669705
product price: $25.25
/pk 6, $4.21/eaKey Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
YELLOW
Dimmable
No
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41726-NS
Zoro #
G608669705
UPC #
653703417264
Country of Origin
China
Dimensions
Height
4.75"
Details
Item
LED Bulbs
Voltage
120V
Bulb Base Type
E26
Color Temperature
YELLOW
Dimmable
No
Includes
Lamp
Wattage Equivalency
3
Bulb Primary Application
Residential - Commercial
Standards
UL Listed - Damp Location
Bulb Type
A19
Light Color
Yellow
Description
LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, UL Listed, Party Decoration, Holiday Lighting, 6 Count, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.