Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED A19 Dimmable Decorative Silver Bowl Filament Edison Chrome Globe Light Bulb 2200K, 6PK

  • Mfr # 80497-SU

  • Zoro # G903961733


product price: $42.95
/pk 6, $7.16/ea

Key Features

Voltage
120
Watts
6
Color Temperature
2200K
Length
2.36
Bulb Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80497-SU
Zoro #
G903961733
UPC #
653703804972
Country of Origin
China

Dimensions

Length
2.36
Height
4.26
Width
2.36

Details

Voltage
120
Watts
6
Color Temperature
2200K
Lumens
540
Bulb Finish
Clear
Wattage Equivalency
40
Color
Clear

Description

Upgrade your lighting with Sunlite Dimmable LED bulbs. With a A19 standard shape and medium (E26) base, they are an energy-efficient replacement for 40-watt incandescent while only using 6 watts of electricity. They are instant-on at full 540-lumen brightness. With an average life of 15000 hours, these long-life bulbs need to be replaced less often. The estimated annual energy cost is a low $0.72 (Based on 3 hr/day use at $0.11 per/kWh). These 2200 Kelvin amber light bulbs provide a comforting warm glow that can be adjusted with a dimmer for perfect lighting. High color Rendering Index (CRI) of 90 and a 220-degree beam angle. The half chrome design reflects the light back into its fixture, giving you the perfect amount of light with a glare-free resolution. Tested compatible dimmers: Lutron DVELV-300P MAELV-600 SELV-300P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.