Shop SUNLITE
See all product information
Create Account
LED A19 Light Bulb, 14W 100W= 1500 Lumens, GU24 Twist and Lock Base, Dimmable, 2700K Wrm Wht, 6PK
- Mfr # 40224-NS
- Zoro # G011224164
product price:Â
$
37.15
/pk of 6, $6.19/ea
Key Features
Voltage
120V
Dimmable
Yes
Lumens
1500
Rated Life
15,000 hr
Wattage Equivalency
100W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40224-NS
- Zoro #
- G011224164
- UPC #
- 653703402246
- Country of Origin
- China
- Item
- LED Bulb
- Voltage
- 120V
- Bulb Base Type
- GU24
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 1500
- Rated Life
- 15,000 hr
- Wattage Equivalency
- 100W
Dimensions
- Width
- 2.36 in
- Length
- 2.36 in
Description
Upgrade to LED with these standard A19 shape household light bulbs with a GU24 twist and lock base. These Dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use less energy while providing as much light as a traditional 100 watts bulb at a 1500-lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.