Zoro Homepage

LED A19 Light Bulbs, 14W 100W Equiv 1500 Lumens Medium Base E26 Non-Dimmable UL 2700K, 3PK

  • Mfr # 80935-SU

  • Zoro # G712220915


product price: $12.49
/pk 3, $4.16/ea

Key Features

Watts
14W
Dimmable
Non-Dimmable
Wattage Equivalency
100W
Light Color
Soft White
Height
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80935-SU
Zoro #
G712220915
UPC #
653703809359
Country of Origin
China

Dimensions

Height
2.55 in
Bulb Dia.
2.55 in

Details

Item
LED Bulb
Watts
14W
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
1500 lm
Wattage Equivalency
100W
Light Color
Soft White
Color
White

Description

Upgrade to LED with these standard A19 shape household light bulbs with a medium base E26. These non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 14 watts, they use 86% less energy while providing as much light as a traditional 100-watt bulb at a bright 1500 lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.