LED A19 Light Bulbs, 9W 60W Equiv E26 Base Non-Dimmable Frost UL Listed, 4000K Cool White, 3PK

  • Mfr # 80688-SU

  • Zoro # G812220877


product price: $7.15
/pk 3, $2.38/ea
Sold in multiples of 2 for $14.30

Key Features

Watts
9W
Dimmable
Non-Dimmable
Light Color
Cool White
Height
2.4 in
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80688-SU
Zoro #
G812220877
UPC #
653703806884
Country of Origin
China

Dimensions

Height
2.4 in
Bulb Dia.
2.4 in

Details

Item
LED Bulb
Watts
9W
Color Temperature
4000K
Dimmable
Non-Dimmable
Lumens
800 lm
Light Color
Cool White
Wattage Equivalency
60W
Color
White

Description

Upgrade to LED with these standard A19 shape household light bulbs with a medium base E26. These 3-packs of non-dimmable bulbs are an energy efficient replacement for incandescent bulbs. At 9 watts, they use 85% less energy while providing as much light as a traditional 60 watt bulb at a bright 800 lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.