Zoro Homepage

LED A19 Non-Dimmable 75W Equivalent 1100 Lumen E26 Base UL Listed Light Bulb 4000K, 3PK

  • Mfr # 80862-SU

  • Zoro # G903961702


product price: $11.55
/pk 3, $3.85/ea

Key Features

Watts
11
Length
2.36
Wattage Equivalency
75
Bulb Finish
White
Height
4.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80862-SU
Zoro #
G903961702
UPC #
653703808628
Country of Origin
China

Dimensions

Length
2.36
Height
4.41
Width
2.36

Details

Watts
11
Color Temperature
4000K
Lumens
1100
Wattage Equivalency
75
Bulb Finish
White
Color
White

Description

Upgrade to LED with these standard A19 shape household light bulbs with a medium base (E26). These bulbs are an energy efficient replacement for incandescent bulbs. At 11 watts, they use 85% less energy while providing as much light as a traditional 75 watt bulb at a bright 1100 Lumen output. Long life LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs. They are UL listed for damp location installation and contain no mercury or other harmful chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.